Shop MERSEN
See all product information
Create Account
Fuse A3T, Class T, Fast-Acting 300VAC 160VDC 30A Ferrule Amp-Trap, 10PK
- Mfr # A3T30
- Zoro # G316468027
product price:Â
$
411.99
/pk of 10, $41.20/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3T30
- Zoro #
- G316468027
- UPC #
- 782001890094
- Country of Origin
- Mexico
- AC Voltage Rating
- 300V AC
- DC Voltage Rating
- 160V DC
- Item
- Fuse
Description
Fuse A3T - Class T - Fast-Acting 300VAC 160VDC 30A Ferrule Amp-Trap. Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.