Shop MERSEN
See all product information
Create Account
Fuse A4J, Class J, Fast-Acting 600VAC 300VDC 100A Blade Amp-Trap, 5PK
- Mfr # A4J100
- Zoro # G316508037
product price:Â
$
784.99
/pk of 5, $157.00/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A4J100
- Zoro #
- G316508037
- UPC #
- 782001960322
- Country of Origin
- Mexico
Details
- DC Voltage Rating
- 300V DC
- Item
- Fuse
Description
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 100A Blade Amp-Trap. Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.