Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, ACK Series, 125 V DC, Non-Indicating

  • Mfr # ACK400

  • Zoro # G416498498


product price: $200.99
/ea
Sold in multiples of 5 for $1,004.95
Free Shipping & Returns

Key Features

Visual Indication
Non-Indicating
Compatible Fuse Block Series
P243C
AC Voltage Rating
125 V AC
Body Material
Plastic
Series
ACK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACK400
Zoro #
G416498498
UPC #
782001791360
Country of Origin
Mexico

Dimensions

Overall Length
119.6 mm
Bolt Hole Diameter
19/50 in
Overall Diameter
28.4 mm
Length
4.71 in

Details

Visual Indication
Non-Indicating
Compatible Fuse Block Series
P243C
AC Voltage Rating
125 V AC
Body Material
Plastic
Series
ACK
DC Voltage Rating
125 V DC
Body Style
Bolt-On
Item
Fuse
Standards
UL Recognized Component File E60314
Speed
Time-Delay
Interrupt Rating - DC
10 kA
Current
400 A
Interrupt Rating - AC
10 kA
Bolt Hole Center-to-Center Distance
3 3/4 in
Interrupt Rating
10 kA
Amps
400 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.