Shop MERSEN
See all product information
Create Account
Fuse AJT - Class J - Time-delay 600VAC 400VDC 20A Ferrule Amp-Trap 2000, 10PK
- Mfr # AJT20N
- Zoro # G716508064
product price:Â
$
395.99
/pk of 10, $39.60/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJT20N
- Zoro #
- G716508064
- UPC #
- 782001497712
- Country of Origin
- Mexico
Details
- AC Voltage Rating
- 600V AC
- Item
- Fuse
Description
Fuse AJT - Class J - Time-delay 600VAC 400VDC 20A Ferrule Amp-Trap 2000. Amp-Trap 2000 AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads - yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJTs time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.