Zoro Homepage

Fuse, AJT Series, Time-Delay, 600 V AC, Blade

  • Mfr # AJT250N

  • Zoro # G916521160


product price: $1,216.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
64031J, 64033J
Speed
Time-Delay
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT250N
Zoro #
G916521160
UPC #
782001497897
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
17/32 in
Overall Length
181.1 mm
Overall Diameter
54 mm
Length
7.13 in

Details

Body Style
Blade
Fits Fuse Block Style
Rejection
Item
Fuse
Compatible Fuse Block Series
64031J, 64033J
Speed
Time-Delay
Visual Indication
Non-Indicating
Series
AJT
Standards
RoHS, UL/CSA
DC Voltage Rating
500 V DC
Body Material
Glass Fiber-Reinforced Melamine
Class
J
AC Voltage Rating
600 V AC
Current
250 A
Interrupt Rating - DC
100 kA
Bolt Hole Center-to-Center Distance
5 1/4 in
Interrupt Rating - AC
200 kA
Interrupt Rating
200 kA
Amps
250 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.