Zoro Homepage

Fuse, AJT Series, Time-Delay, 600 V AC, Blade

  • Mfr # AJT300N

  • Zoro # G316521128


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Compatible Fuse Block Series
64031J, 64033J
Class
J
Speed
Time-Delay
Series
AJT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT300N
Zoro #
G316521128
UPC #
782001497903
Country of Origin
Mexico

Dimensions

Overall Length
181.1 mm
Overall Diameter
54 mm
Bolt Hole Diameter
17/32 in
Length
7.13 in

Details

Body Style
Blade
Compatible Fuse Block Series
64031J, 64033J
Item
Fuse
Class
J
Speed
Time-Delay
Series
AJT
Visual Indication
Non-Indicating
DC Voltage Rating
500 V DC
Fits Fuse Block Style
Rejection
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
600 V AC
Standards
RoHS, UL/CSA
Interrupt Rating - DC
100 kA
Bolt Hole Center-to-Center Distance
5 1/4 in
Current
300 A
Interrupt Rating - AC
200 kA
Interrupt Rating
200 kA
Amps
300 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.