Zoro Homepage

Fuse, AJT Series, Time-Delay, 600 V AC, Blade

  • Mfr # AJT80N

  • Zoro # G416521127


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL/CSA
Fits Fuse Block Style
Rejection
Speed
Time-Delay
DC Voltage Rating
400 V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT80N
Zoro #
G416521127
UPC #
782001497804
Country of Origin
Mexico

Dimensions

Overall Diameter
27 mm
Bolt Hole Diameter
3/8 in
Overall Length
117.6 mm
Length
4.63 in

Details

Standards
RoHS, UL/CSA
Fits Fuse Block Style
Rejection
Speed
Time-Delay
DC Voltage Rating
400 V DC
Body Style
Blade
Class
J
Body Material
Glass Fiber-Reinforced Melamine
Compatible Fuse Block Series
FB60J100B1, FB60J100B3
Item
Fuse
Series
AJT
Visual Indication
Non-Indicating
AC Voltage Rating
600 V AC
Bolt Hole Center-to-Center Distance
3 5/8 in
Interrupt Rating - DC
100 kA
Current
80 A
Interrupt Rating - AC
200 kA
Interrupt Rating
200 kA
Amps
80 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.