Zoro Homepage

Fuse, AJT Series, Time-Delay, 600 V AC, Blade

  • Mfr # AJT90N

  • Zoro # G616520722


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Body Style
Blade
Fits Fuse Block Style
Rejection
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT90N
Zoro #
G616520722
UPC #
782001497811
Country of Origin
Mexico

Dimensions

Overall Length
117.6 mm
Bolt Hole Diameter
3/8 in
Overall Diameter
27 mm
Length
4.63 in

Details

Body Style
Blade
Fits Fuse Block Style
Rejection
Body Material
Glass Fiber-Reinforced Melamine
AC Voltage Rating
600 V AC
Item
Fuse
Visual Indication
Non-Indicating
Standards
RoHS, UL/CSA
Class
J
Series
AJT
Speed
Time-Delay
Compatible Fuse Block Series
FB60J100B1, FB60J100B3
DC Voltage Rating
400 V DC
Bolt Hole Center-to-Center Distance
3 5/8 in
Current
90 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA
Amps
90 A
Interrupt Rating
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.