Shop MERSEN
See all product information
Create Account
Fuse ATDR Class CC, Time-Delay 600VAC 300VDC 1.5A Ferrule Amp-Trap 2000, 10PK
Mfr # ATDR1-1/2
Zoro # G816508063
product price:Â
$
502.99
/pk of 10, $50.30/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATDR1-1/2
- Zoro #
- G816508063
- UPC #
- 782001908508
- Country of Origin
- Mexico
Details
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 300V DC
- Item
- Fuse
Description
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 1.5A Ferrule Amp-Trap 2000. Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 ''no damage'' protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.