Fuse ATDR, Class CC, Time-Delay 600VAC 300VDC 1A Ferrule Amp-Trap 2000, 10PK
Mfr # ATDR1
Zoro # G816508056
product price: $486.99
/pk 10, $48.70/ea
Free Shipping & Returns
Key Features
Interrupt Rating
200 kA
Speed
Time Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Body Material
GMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATDR1
Zoro #
G816508056
UPC #
782001900922
Country of Origin
Mexico
Dimensions
Length
1.5 in
Details
Interrupt Rating
200 kA
Speed
Time Delay
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Body Material
GMG
Amps
1 A
Body Style
Ferrule
Description
Fuse ATDR - Class CC - Time-Delay 600VAC 300VDC 1A Ferrule Amp-Trap 2000. Amp-Trap 2000 time-delay ATDR small-dimension fuses provide IEC Type 2 ''no damage'' protection to your facility's increasingly sensitive branch circuit components and small motors - minimizing the risk of fault-related damage. ATDR Class CC fuses deliver the best time-delay characteristics in their class with excellent cycling ability for small motor loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.