Fuse Block, 108 mm L, 600 V DC
- Mfr # FB60J60B3
- Zoro # G816497657
product price:Â
$
65.69
/ea
Sold in multiples of 5 for
$328.45
Key Features
UL Class
J
Number of Poles
3
Amp Range
0-100A
Connector Type
Box Lug
Fuse Block Design
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB60J60B3
- Zoro #
- G816497657
- UPC #
- 0782001505172
- Country of Origin
- Mexico
Dimensions
- Body Length
- 4.25 in
- Body Width
- 4.5 in
- Body Height
- 2.77 in
- Overall Width
- 114.3 mm
- Overall Height
- 70.4 mm
- Overall Length
- 108 mm
- Wire Size - Maximum
- 2 AWG
- Wire Size - Minimum
- 14 AWG
- Wire Rope Length
- 108 mm
- Length
- 108 mm
Details
- Item
- Fuse Block
- UL Class
- J
- Number of Poles
- 3
- Amp Range
- 0-100A
- Connector Type
- Box Lug
- Fuse Block Design
- Open
- Body Material
- Glass Filled Polycarbonate
- Standards
- RoHS
- DC Voltage Rating
- 600 V DC
- Current - Maximum
- 60 A
- Fits Fuse Type
- Class J
- AC Voltage Rating
- 600 V AC
- Mounting Style
- DIN Rail, Panel
- Fuse Block Style
- Rejection
Description
Fuse Bases
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.