Shop MERSEN
See all product information
Create Account
Fuse Block, 135.9 mm L, 600 V DC
- Mfr # FB60J100B3
- Zoro # G816497671
product price:Â
$
91.39
/ea
Key Features
UL Class
J
Number of Poles
3
Amp Range
0-100A
Connector Type
Clip
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB60J100B3
- Zoro #
- G816497671
- UPC #
- 0782001505202
- Country of Origin
- Mexico
- Item
- Fuse Block
- UL Class
- J
- Number of Poles
- 3
- Amp Range
- 0-100A
- Connector Type
- Clip
- Visual Indication
- Indicating
- Fuse Block Design
- Open
- Body Material
- Glass Filled Polycarbonate
- Fits Fuse Type
- Class J
- AC Voltage Rating
- 600 V AC
- Current - Maximum
- 100 A
- Standards
- RoHS
- DC Voltage Rating
- 600 V DC
- Mounting Style
- DIN Rail, Panel
- Fuse Block Style
- Rejection
Dimensions
- Body Length
- 5.35 in
- Body Width
- 5.7 in
- Body Height
- 2.88 in
- Wire Size - Maximum
- 2/0 AWG
- Overall Length
- 135.9 mm
- Overall Height
- 73.2 mm
- Overall Width
- 144.8 mm
- Wire Size - Minimum
- 6 AWG
- Wire Rope Length
- 135.9 mm
- Length
- 135.9 mm
Description
Fuse Bases
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.