Fuse Block 250VAC 250VDC Class H/K 30A 3-Pole Box with Reinforced Clip, 5PK
Mfr # 20308
Zoro # G116468050
product price: $529.99
/pk 5, $106.00/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Body Length
3 in
Body Material
GFPC
Body Width
3 in
Spring Reinforced Clip
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20308
Zoro #
G116468050
UPC #
782001758592
Country of Origin
Mexico
Dimensions
Body Length
3 in
Body Width
3 in
Details
Number of Poles
3
Body Material
GFPC
Spring Reinforced Clip
Yes
Item
Fuse Block
Description
Fuse Block 250VAC 250VDC Class H/K 30A 3-Pole Box with Reinforced Clip. Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate GFPC or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.