Zoro Homepage

Fuse Block 250VAC 250VDC Class H/K 60A 2-Pole Box with Reinforced Clip, 5PK

  • Mfr # 20607

  • Zoro # G516468049


product price: $469.99
/pk 5, $94.00/ea
Free Shipping & Returns

Key Features

Connector Type
Box
Spring Reinforced Clip
Yes
Body Material
GFPC
Body Width
2.77 in
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20607
Zoro #
G516468049
UPC #
782001758455
Country of Origin
Mexico

Dimensions

Body Width
2.77 in
Body Height
2.12 in
Body Length
4.75 in

Details

Connector Type
Box
Spring Reinforced Clip
Yes
Body Material
GFPC
Number of Poles
2

Description

Fuse Block 250VAC 250VDC Class H/K 60A 2-Pole Box with Reinforced Clip. Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate GFPC or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.