Zoro Homepage

Fuse Block 750VAC 750VDC 50A 3-Pole Box, 5PK

  • Mfr # U70508

  • Zoro # G816468046


product price: $615.99
/pk 5, $123.20/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Body Width
3 in
Body Height
1.37 in
Voltage Rating
750 V
Wire Size
Al/Cu #2-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70508
Zoro #
G816468046
UPC #
782001323608
Country of Origin
Mexico

Dimensions

Body Width
3 in
Body Height
1.37 in
Wire Size
Al/Cu #2-14
Body Length
3 in

Details

Number of Poles
3
Voltage Rating
750 V
Body Material
Thermoplastic
Spring Reinforced Clip
spring reinforced clips

Description

Fuse Block 750VAC 750VDC 50A 3-Pole Box. Mersen Semiconductor fuse blocks feature open face styles. Each version is rated 750 volts and accommodates 14 x 51mm or 22 x 58mm IEC Cylindrical fuses. 703, U705 and U710 fuseholders feature Mersen's unique adder-block design which can be assembled onto 1, 2, or 3-pole fuseholders to form multi-pole segmented holders of as many poles as desired. A choice of box, screw, or pressure plate connectors is offered to fit a wide range of standard or solid copper wire. All versions have verified dielectric strength in excess of 2500V. A patented built-in DIN-rail adapter on the U710 blocks adds further design versatility. All fuse clips are made of high conductivity tin-plated copper with spring reinforced clips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.