Shop MERSEN
See all product information
Create Account
Fuse Block, 77.2 mm L, 600 V DC
- Mfr # 30313R
- Zoro # G716497634
product price:Â
$
48.69
/ea
Key Features
UL Class
CC
Number of Poles
3
Connector Type
Screw
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30313R
- Zoro #
- G716497634
- UPC #
- 782001758387
- Country of Origin
- Mexico
- Item
- Fuse Block
- UL Class
- CC
- Number of Poles
- 3
- Connector Type
- Screw
- Spring Reinforced Clip
- Yes
- Fuse Block Design
- Open
- Body Material
- Glass Filled Polycarbonate
- Features
- High Conductivity Tin-Plated Copper Alloy Fuse Clips, Fuse Block Features Adder Block Which Can Be Snapped On to 1-, 2- or 3-Pole Blocks to Form Multi-Pole Segmentsnted Blocks of as Many Poles as Desired
- AC Voltage Rating
- 600 V AC
- DC Voltage Rating
- 600 V DC
- Current - Maximum
- 30 A
- Fits Fuse Type
- Class CC
- Standards
- RoHS
- Mounting Style
- Panel
- Fuse Block Style
- Rejection
Dimensions
- Body Length
- 3.04 in
- Body Width
- 1.6 in
- Body Height
- 1.31 in
- Overall Height
- 33.3 mm
- Wire Size - Maximum
- 10 AWG
- Wire Size - Minimum
- 14 AWG
- Overall Length
- 77.2 mm
- Overall Width
- 40.6 mm
- Wire Rope Length
- 77.2 mm
- Length
- 77.2 mm
- Fits Chest Size
- High Conductivity Tin-Plated Copper Alloy Fuse Clips, Fuse Block Features Adder Block Which Can Be Snapped On to 1-, 2- or 3-Pole Blocks to Form Multi-Pole Segmentsnted Blocks of as Many Poles as Desired
Description
Fuse Bases
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.