Zoro Homepage

Fuse Block, 85.6 mm L, 300 V DC

  • Mfr # 30306T

  • Zoro # G716497719


product price: $47.69
/ea
Sold in multiples of 5 for $238.45

Key Features

Spring Reinforced Clip
Yes
Connector Type
Clip
Number of Poles
1
Body Material
Glass Filled Polycarbonate
Overall Length
85.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30306T
Zoro #
G716497719
UPC #
782001675141
Country of Origin
Mexico

Dimensions

Overall Length
85.6 mm
Overall Width
22.4 mm
Wire Size - Minimum
14 AWG
Overall Height
37.3 mm
Wire Size - Maximum
2 AWG
Body Length
3.37 in
Body Height
1.47 in
Body Width
0.88 in

Details

Item
Fuse Block
Spring Reinforced Clip
Yes
Connector Type
Clip
Number of Poles
1
Body Material
Glass Filled Polycarbonate
Current - Maximum
30 A
DC Voltage Rating
300 V DC
Fits Fuse Type
Class T
AC Voltage Rating
300 V AC
Standards
RoHS
UL Class
T

Description

Fuse Bases

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.