Fuse Block Cover, 125.7 mm L, 600 V AC

  • Mfr # FBC60J100I

  • Zoro # G916497656


product price:  $20.89
/ea

Key Features

Visual Indication
Indicating
Standards
RoHS
For Fuse Class
J
Current - Maximum
100 A
Overall Width
43.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBC60J100I
Zoro #
G916497656
UPC #
782001505264
Country of Origin
Mexico

Dimensions

Overall Width
43.7 mm
Overall Length
125.7 mm
Overall Height
51.1 mm

Details

Visual Indication
Indicating
Item
Fuse Block Cover
Standards
RoHS
For Fuse Class
J
Current - Maximum
100 A
Compatible Series
Class J
AC Voltage Rating
600 V AC
Current - Minimum
100 A

Description

Covers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.