Mersen

Finger Safe Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating


product price: $75.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series USCC
  • Number of Poles 3
  • Amp Range 30A
  • Voltage Rating 600V AC/DC
See all product information

Product Information

Dimensions

Length 3.07 in
Width 2.07 in
Height 2.32 in
For Fuse Size 1-1/2 in L x 13/32 in dia

Details

Item Finger Safe Fuse Block
UL Class CC
Series USCC
Number of Poles 3
Amp Range 30A
Voltage Rating 600V AC/DC
Connector Type Pressure Plate
Mounting Style DIN-Rail
Visual Indication Indicating
Wire Range 14 AWG to 6 AWG
Fuse Block Design Finger-Safe
Body Material Polyamide
Fuse Holder Code D/W
Standards CSA Certified, UL Listed
For Fuse Series ATDR, ATMR, ATQR
Fuse UL Class CC
Fuse Type Industrial
Fits Fuse Type Class CC Fuse
Includes Auxiliary Contact No
Includes Communication Feature No
Max. Amps 30A
Max. Voltage 600V AC/DC
Fits Fuse Block Style Rejection
For Fuse Class CC

Description

Finger-Safe Fuse Block, Body Material Polyamide, Compatible Fuse Series ATDR, ATMR, ATQR, CCMR, FNQ-R, KLDR, KLKR, KTK-R, LP-CC, Pressure Plate, Amp Range 0 to 30 A, Fits Fuse Type Class CC, For Fuse Size 1-1/2 in L x 13/32 in dia, Fuse Block Design Finger-Safe, Rejection, Height 2.32 in, Length 3.07 in, Mounting Style DIN Rail, Number of Poles 3, Standards CSA Certified, UL Listed, Visual Indication Indicating, Voltage Rating 600V AC/DC, Width 2.07 in, Wire Range 14 to 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.