Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 30A Max. Amps, 30A Amp Range
Mfr # SDC7
Zoro # G2881602
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 30A
- Amp Range 30A
- Mounting Style Screw
- Fits Fuse Diameter 13/32 in
- For Fuse Size 13/32 in dia
Product Information
- Brand Mersen
- MFR # SDC7
- Zoro # G2881602
- UPC # 782001224257
- Country of Origin Taiwan, Province of China
- Category Fuse Reducers & Clips
Dimensions
Fits Fuse Diameter | 13/32 in |
For Fuse Size | 13/32 in dia |
Height | 0.9 in |
Length | 0.43 in |
Width | 0.48 in |
Details
Description
Max. Amps 30 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 13/32 in dia, Max. Voltage 600V AC, For Fuse Class CC, Fuse Clip, Mounting Style Panel, Mounting Hole Dia. None, Material Spring Brass, Finish Tin-Plated, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (PLT3S-M30)
- STEELWORKS 1X1X36 Tele Perf Tube (11197)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS630B1MAL2)
- MOUJEN Heavy Duty Limit Switch, Plunger, SPDT (MJ1-6101)
- MERSEN Fuse Clip, 60A Max. Amps, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Clip, 60A Max. Amps, 60A Amp Range (C08918P)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08916P)
- MERSEN Fuse Clip, 30A Max. Amps, 30A Amp Range (C08919P)
- MIDWEST FASTENER Fuse Clip, 10 PK (67363)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.616)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 60A Amp Range (NO 263)
- Mersen Fuse Reducers & Clips