Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts

  • Mfr # C08917P

  • Zoro # G2743456


product price: $5.15
/ea

Key Features

For Fuse Class
H
Amp Range
30 to 60A
Mounting Style
Screw
Fits Fuse Diameter
13/16 in
Max. Amps
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08917P
Zoro #
G2743456
UPC #
-
Country of Origin
Mexico

Dimensions

Fits Fuse Diameter
13/16 in
Height
1.15 in
Length
0.71 in
Width
0.78 in
Mounting Hole Dia.
0.22 in x 0.30 in

Details

Item
Fuse Clip
For Fuse Class
H
Amp Range
30 to 60A
Mounting Style
Screw
Max. Amps
60A
Max. Voltage
250/600V AC
Fits Fuse Type
Cylindrical Fuse
Material
Copper Alloy
Body Material
Brass
For Use With
Ferrule-Type Fuses
Standards
UL Listed
Finish
Tin-Plated
Installation Mounting
Direct Screw Mount
Compatible Product Type
Cylindrical Fuses
Maximum Current
60 A

Description

Max. Amps 60 A, For Use With Ferrule-Type Fuses, Fits Fuse Diameter 13/16 in, Max. Voltage 250/600V AC, For Fuse Class H, Fuse Clip, Mounting Style Panel, Mounting Hole Dia. 0.220 in x 0.300 in, Material Copper Alloy, Finish Tin-Plated, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.