Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, CNN Series, 80 V DC, Indicating

  • Mfr # CNN400

  • Zoro # G716498495


product price: $203.99
/ea
Sold in multiples of 5 for $1,019.95
Free Shipping & Returns

Key Features

Speed
Fast-Acting
Series
CNN
AC Voltage Rating
130 V AC
Body Style
Bolt-On
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNN400
Zoro #
G716498495
UPC #
782001790554
Country of Origin
China

Dimensions

Bolt Hole Diameter
17/50 in
Overall Width
16.3 mm
Overall Length
81 mm
Width
0.64 in
Length
3.19 in

Details

Speed
Fast-Acting
Series
CNN
AC Voltage Rating
130 V AC
Item
Fuse
Body Style
Bolt-On
Visual Indication
Indicating
Compatible Fuse Block Series
FTFH, FTFH-1
DC Voltage Rating
80 V DC
Standards
RoHS, UL
Body Material
Glass Fiber-Reinforced Melamine
Bolt Hole Center-to-Center Distance
2 11/25 in
Current
400 A
Interrupt Rating - DC
2.5 kA
Interrupt Rating - AC
2.5 kA
Amps
400 A
Interrupt Rating
2500 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.