Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles

  • Mfr # DFC-6I

  • Zoro # G3052987


product price: $16.45
/ea

Key Features

Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Number of Poles
1
Length
4.64 in
Width
1.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFC-6I
Zoro #
G3052987
UPC #
-
Country of Origin
China

Dimensions

Length
4.64 in
Width
1.40 in
Height
2.17 in
Overall Length
4.64 in
Overall Height
2.17 in
Overall Width
1.4 in

Details

Item
Fuse Cover
Amp Range
35 to 60A
Voltage Rating
600V AC/DC
Number of Poles
1
For Use With
Most Brands of Fuse Blocks
Standards
CSA Certified, UL Listed
For Fuse Class
J
Body Material
GFPC
Series
DFC
AC Voltage Rating
600 V AC
Visual Indication
Indicating
Mounting Style
Snap-On
Fuse UL Class
J
Max. Voltage
600V AC/DC
Max. Amps
60A
Fuse Block or Holder DC Voltage Rating
250 - 600 VDC
Current - Minimum
31 A
Current - Maximum
60 A

Description

DFC Fuse Block Covers, 31 to 60 A, 600 V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 4.64 in, Width 1.4 in, Height 2.17 in, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.