Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type
Mfr # DFC3LP
Zoro # G3222572
product price: $7.85
/eaKey Features
Amp Range
0 to 30A
Voltage Rating
600V AC
Fits Fuse Type
Midget
Width
0.63 in
For Use With
Most Brands of Fuse Blocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DFC3LP
Zoro #
G3222572
UPC #
-
Country of Origin
Mexico
Dimensions
Width
0.63 in
Height
1.04 in
Length
3.71 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
3.71 in
Overall Height
1.04 in
Overall Width
0.63 in
Details
Item
Fuse Cover with Safety Puller
Amp Range
0 to 30A
Voltage Rating
600V AC
Fits Fuse Type
Midget
For Use With
Most Brands of Fuse Blocks
For Fuse Class
CC
Standards
CSA Certified, UL Listed
Series
DFC
AC Voltage Rating
600 V AC
Visual Indication
Non-Indicating
Max. Voltage
600V AC
Max. Amps
30A
Fuse Type
Accessory
Fuse UL Class
CC, Midget
Body Material
Polycarbonate
Current - Minimum
0 A
Current - Maximum
30 A
Description
DFC Fuse Block Covers, 0 to 30 A, 600 V AC, For Fuse Class CC, Midget, Non-Indicating, For Use With Most Brands of Fuse Blocks, Length 3.71 in, Width 0.63 in, Height 1.04 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.