Medium-Voltage Fuse, DCB Series, 200A, E-Rated, 5500V AC, Cylindrical

  • Mfr # 9F62DCB200
  • Zoro # G9035901
product price: 
$
2,189.99
/ea
Free Shipping & Returns

Key Features

Series
DCB
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9F62DCB200
Zoro #
G9035901
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
15.88 in

Details

Item
Medium-Voltage Fuse
Series
DCB
Amps
200 A
Speed
E-Rated
AC Voltage Rating
5,500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Fuse Amps
200A
Fuse Voltage Rating
5500V
Fuse Speed
E-Rated
Class
E
Storage Temp. Range
-25 to 80 °C
Mounting
Clip
Connection Type
Ferrule
Connection Material
Silver-Plated Copper
Operating Temp. Range
80 °C
Body/Insulating Material
Epoxy
Frequency
50/60 Hz
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Connection/Terminal Type
Ferrule
Rated voltage AC UL
5500 V
AC Max I.R./Breaking Capacity: I1
50 kA
Ampere Rating
200 A
APPLICATIONS
Protection for up to 5.5 kV transformers or distribution systems.
Connection/Terminal Material
Silver-Plated Copper

Description

Fuse GP EJO-1 FI 5.5KV 200A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.