Zoro Homepage

Medium-Voltage Fuse, A155 Series, 300A, E-Rated, 15500V AC, Cylindrical

  • Mfr # A155C3D0R0-300E

  • Zoro # G9035448


product price: $5,051.65
/ea
Free Shipping & Returns

Key Features

Series
A155
Amps
300A
Speed
E-Rated
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A155C3D0R0-300E
Zoro #
G9035448
UPC #
00782001804558
Country of Origin
Mexico

Dimensions

Diameter
3 in
Length
22.81 in
Product Width
3 in
Product Height
11.56 in

Description

Fuse 15.5KV 300E RATED CLIP-LOCK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.