Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium-Voltage Fuse, DMH Series, 5A, E-Rated, 15500V AC, Cylindrical

  • Mfr # 9F60DMH005

  • Zoro # G9035673


product price: $772.93
/ea
Free Shipping & Returns

Key Features

Series
DMH
Speed
E-Rated
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F60DMH005
Zoro #
G9035673
UPC #
782001396695
Country of Origin
Mexico

Dimensions

Diameter
2 in
Length
17-1/5 in

Details

Item
Medium-Voltage Fuse
Series
DMH
Amps
5A
Speed
E-Rated
AC Voltage Rating
15500V AC
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
50kA
Body Material
Epoxy
Class
E
Fuse Voltage Rating
15500V
Fuse Speed
E-Rated
Fuse Amps
5A
Storage Temp. Range
-25 to 80 °C
Connection Material
Silver-Plated Copper
Operating Temp. Range
80 °C
Mounting
Clip
Connection Type
Ferrule
Connection/Terminal Type
Ferrule
Ampere Rating
5A
Frequency
50/60 Hz
APPROVALS & STANDARDS
Some UL listed to standard File E143362
Body/Insulating Material
Epoxy
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Silver-Plated Copper
Rated voltage AC UL
15500 V
APPLICATIONS
Protection for 12 kV to 15.5 kV transformers or distribution systems.

Description

Fuse PDF EJO-1 FI 15.5KV 5E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.