Zoro Homepage

Ceramic Fuse, GSD Series, Fast-Acting, 1.60A, 250V AC, 1.5kA at 250V AC

  • Mfr # GSD1-6/10

  • Zoro # G0906891


product price: $1.88
/ea
Sold in multiples of 6 for $11.28

Key Features

Series
GSD
Speed
Fast-Acting
Amps
1.60A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSD1-6/10
Zoro #
G0906891
UPC #
-
Country of Origin
China

Dimensions

Diameter
5 mm
Length
20 mm

Details

Series
GSD
Speed
Fast-Acting
Amps
1.60A
AC Voltage Rating
250V AC
Interrupt Rating
1.5kA at 250V AC
Body Style
Ferrule
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Fuse Speed
Fast Acting
Mounting
Clip

Description

FUSE FA 250V 1-6/10A 5X20MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.