Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Fuse, Fast Acting, 1A A2K1R

Fuse, Fast Acting, 1A (Discontinued)

  • Mfr # A2K1R
  • Zoro # G0582426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2K1R
Zoro #
G0582426
UPC #
-
Country of Origin
Unknown

Details

Speed
Fast Acting
Amps
1A
Item
Fuse
Fuse Voltage Rating
250V
Fuse Speed
Fast Acting
Fuse Amps
1A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.