Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, GDG Series, Time-Delay, 250 V AC

  • Mfr # GDG1/32

  • Zoro # G016498614


product price: $10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Body Style
Cylindrical
Body Material
Glass
Visual Indication
Non-Indicating
Series
GDG
Standards
RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG1/32
Zoro #
G016498614
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 mm
Overall Length
20 mm
Diameter
5 mm
Length
0.79 in

Details

Item
Fuse
Body Style
Cylindrical
Body Material
Glass
Visual Indication
Non-Indicating
Series
GDG
Standards
RoHS
Speed
Time-Delay
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
250 V AC
Current
31 mA
Interrupt Rating - AC
35 A
Amps
31 mA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.