Zoro Homepage

Fuse, GDG Series, Time-Delay, 250 V AC

  • Mfr # GDG5/100

  • Zoro # G216498506


product price: $10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Speed
Time-Delay
Body Material
Glass
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Series
GDG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDG5/100
Zoro #
G216498506
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
5 mm
Overall Length
20 mm
Length
0.79 in
Diameter
5 mm

Details

Speed
Time-Delay
Item
Fuse
Body Material
Glass
DC Voltage Rating
Not Rated
Body Style
Cylindrical
Series
GDG
AC Voltage Rating
250 V AC
Standards
RoHS
Visual Indication
Non-Indicating
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
35 A
Current
50 mA
Amps
0.05A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.