Zoro Homepage

Fuse, GDL Series, Time-Delay, 250 V AC

  • Mfr # GDL7-1/2

  • Zoro # G916498516


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Series
GDL
Body Style
Cylindrical
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL7-1/2
Zoro #
G916498516
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1/4 in
Overall Length
1 1/4 in
Length
1-1/4 in
Diameter
0.25 inches

Details

AC Voltage Rating
250 V AC
Visual Indication
Non-Indicating
Series
GDL
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Body Material
Glass
Speed
Time-Delay
Standards
CSA Certified, UL
Item
Fuse
Fits Fuse Block Style
Non-Rejection
Current
7.5 A
Amps
7.5 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.