Zoro Homepage

Fuse, GGC Series, Fast-Acting, 250 V AC

  • Mfr # GGC3-2/10

  • Zoro # G016498522


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Standards
CSA Certified, UL
Speed
Fast-Acting
Series
GGC
Fits Fuse Block Style
Non-Rejection
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC3-2/10
Zoro #
G016498522
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Overall Diameter
1/4 in
Length
1-1/4 in
Diameter
1/4"

Details

Standards
CSA Certified, UL
Speed
Fast-Acting
Series
GGC
Fits Fuse Block Style
Non-Rejection
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Fuse
Visual Indication
Non-Indicating
Body Style
Cylindrical
AC Voltage Rating
250 V AC
Current
3.2 A
Amps
3.2 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.