Zoro Homepage

Fuse, GGM Series, Fast-Acting, 250 V AC

  • Mfr # GGM3/4

  • Zoro # G716498525


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

AC Voltage Rating
250 V AC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Series
GGM
Standards
CSA Certified, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGM3/4
Zoro #
G716498525
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20 mm
Overall Diameter
5 mm
Length
20 mm
Diameter
5 mm

Details

AC Voltage Rating
250 V AC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Item
Fuse
Series
GGM
Standards
CSA Certified, UL
Speed
Fast-Acting
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Body Material
Glass
Current
750 mA
Interrupt Rating - AC
200 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.