Zoro Homepage

Fuse, GGX Series, Fast-Acting, 125 V AC

  • Mfr # GGX6

  • Zoro # G416498573


product price: $2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Visual Indication
Non-Indicating
Body Material
Glass
Speed
Fast-Acting
AC Voltage Rating
125 V AC
Series
GGX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGX6
Zoro #
G416498573
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Overall Diameter
1/4 in
Diameter
1/4 in
Length
1 in

Details

Item
Fuse
Visual Indication
Non-Indicating
Body Material
Glass
Speed
Fast-Acting
AC Voltage Rating
125 V AC
Series
GGX
Standards
UL
Body Style
Cylindrical
DC Voltage Rating
Not Rated
Fits Fuse Block Style
Non-Rejection
Interrupt Rating - AC
10 kA
Current
6 A
Amps
6 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.