Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse, GGX Series, Fast-Acting, 32 V AC

  • Mfr # GGX20

  • Zoro # G816498579


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

DC Voltage Rating
Not Rated
Standards
UL
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
AC Voltage Rating
32 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGX20
Zoro #
G816498579
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Diameter
1/4 in
Overall Length
1 in
Length
1 in
Diameter
1/4 in

Details

DC Voltage Rating
Not Rated
Standards
UL
Fits Fuse Block Style
Non-Rejection
Body Style
Cylindrical
Item
Fuse
AC Voltage Rating
32 V AC
Visual Indication
Non-Indicating
Body Material
Glass
Series
GGX
Speed
Fast-Acting
Current
20 A
Amps
20 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.