Mersen
Fuse, gR, 1A
Mfr # L1014563
Zoro # G9036139
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 690V AC
- Interrupt Rating 160kA
- Body Style Cylindrical
Explore More Products
- MERSEN Fuse, 600 A, 160V DC A3T600
- MERSEN Fuse, Very Fast Acting, 10 A, A3T Series, 300V AC, 160V DC, 7/8" L x 13/32" dia A3T10
- MERSEN Fuse, 4 A, Not Rated AG4
- MERSEN UL Class CC Fuse, Time Delay, 6-1/4A, ATQR Series, 600V AC, 300V DC, 1-1/2" L x 13/32" dia ATQR6-1/4
- MERSEN Semiconductor Fuse, Fast Acting, 125 A, A70Q Series, 700V AC, 650V DC, 5-1/16" L x 1-1/2" dia A70Q125-4
- MERSEN Time Delay, 600V AC, 300V DC ATQR2-8/10
- MERSEN Fuse, High Speed, 300A HSJ300
- MERSEN Fuse, Fast Acting, 15A A6K15R
- MERSEN Fuse, 125A, 600V OTS125
- LITTELFUSE Fuse, Fast Acting, 90A, JLLS Series, 600VAC, 300VDC, 2-61/64" L x 3/4" dia JLLS090
- MERSEN Fuse, 50A, 17mm x 49mm E220965
- Mersen Fuses