Ceramic Fuse, SCA / SCA-P Series, Very Fast Acting, 25A, 500V AC, 10kA at 250V AC
- Mfr # SCA-3A
- Zoro # G513841036
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Series
SCA / SCA-P
Speed
Very Fast Acting
Amps
200 mA to 25 A
AC Voltage Rating
500V AC
Interrupt Rating
10kA at 250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCA-3A
- Zoro #
- G513841036
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 6.30 mm
- Length
- 0.2 in
- Width
- 0.2 in
- Height
- 1.25 in
- Fuse Size
- 6.3 x 32 mm
Details
- Series
- SCA / SCA-P
- Speed
- Very Fast Acting
- Amps
- 200 mA to 25 A
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 10kA at 250V AC
- Body Material
- Ceramic
- DC Voltage Rating
- 500V AC
- Item
- Ceramic Fuse
- Standards
- IEC
- Response Time
- Very Fast
- Agency Compliance
- IEC 60127
- AC Interrupt Rating
- 10,000 A
- Current Rating
- 3 A
- Fuse Type
- Electronic Glass & Ceramic Fuse
Description
Ceramic Fuse, SCA / SCA-P Series, Very Fast Acting, 25A, 500V AC, 10kA at 250V AC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.