Zoro Homepage

Fuse, GSD Series, Fast-Acting, 250 V AC

  • Mfr # GSD630/1000

  • Zoro # G216498520


product price: $6.69
/ea
Sold in multiples of 5 for $33.45

Key Features

Body Style
Cylindrical
Series
GSD
DC Voltage Rating
Not Rated
AC Voltage Rating
250 V AC
Speed
Fast-Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSD630/1000
Zoro #
G216498520
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
20 mm
Overall Diameter
5 mm
Length
0.79 in
Diameter
5 mm

Details

Body Style
Cylindrical
Series
GSD
DC Voltage Rating
Not Rated
Item
Fuse
AC Voltage Rating
250 V AC
Speed
Fast-Acting
Visual Indication
Non-Indicating
Standards
RoHS
Body Material
Ceramic
Current
630 mA
Interrupt Rating - AC
1.5 kA
Amps
0.63 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.