Zoro Homepage

Fuse Holder, 0 to 125A Amp Range, 1500V DC Volt Rating

  • Mfr # D097293

  • Zoro # G9034921


product price: $590.68
/ea
Free Shipping & Returns

Key Features

Amp Range
0 to 125A
Voltage Rating
1500V DC
Connector Type
Bolt
Mounting Style
Screw
Body Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D097293
Zoro #
G9034921
UPC #
-
Country of Origin
France

Details

Item
Fuse Holder
Amp Range
0 to 125A
Voltage Rating
1500V DC
Connector Type
Bolt
Mounting Style
Screw
Body Material
Polyester
Standards
UL Recognized Component to standard 4248-1, File E113357
Max. Amps
125A
Max. Voltage
1500V DC
Number of Poles
1-4

Description

Ferrule Fuseholder 125 Current rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.