Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 0 to 15A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect

  • Mfr # GPM-G

  • Zoro # G0907275


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Series
GPM
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-G
Zoro #
G0907275
UPC #
-
Country of Origin
Japan

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia
Width
0.78 in
Length
1.97 in
Height
0.78 in
Diameter
0.79 in
Mounting Hole Dia.
35/64 in
Overall Diameter
0.79 in
For Fuse Length
1 5/16 in
For Fuse Diameter
13/32 in
Overall Length
1.97 in

Details

Item
Fuse Holder
Series
GPM
Number of Poles
1
Amp Range
0 to 15A
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Body Material
PBT
Fuse UL Class
Not Class Rated
Standards
CSA, UR
Fuse Cap Style
Fingergrip Screw In
Fits Fuse Type
Glass and Ceramic
Fits Fuse Block Style
Non-Rejection
Max. Amps
15A
Max. Voltage
250V AC/DC
For Fuse Class
Not Class Rated
Mounting Hole
19/32 in x 35/64 in
AC Voltage Rating
250 V AC
Current - Maximum
15 A

Description

Panel Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 15 A, Number of Poles 1, 250V AC, For Fuse Size 1-1/4 in L x 1/4 in dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Non-Indicating, Non-Rejection, Fuse Cap Style Fingergrip Screw In, Mounting Style Panel, Mounting Hole 19/32 in x 35/64 in, Body Material PBT, Connector Type 3/16 in Solder, Diameter 0.79 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.