Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp

  • Mfr # FEBN-11-11

  • Zoro # G3390107


product price:  $29.85
/ea

Key Features

Series
FEBN
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEBN-11-11
Zoro #
G3390107
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 8 AWG
Height
1.12 in
Width
1.12 in
Length
4.30 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Overall Length
4.3 in
Overall Width
1.12 in
Overall Height
1.12 in

Details

Item
Fuse Holder
Series
FEBN
Number of Poles
1
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Fuse Block Style
Non-Rejection
Fuse Block Design
Non-Breakaway
Body Material
PBT
Standards
CSA, UL-R
Fuse Block or Fuse Holder Type
Fuse Holder
For Fuse Series
ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
Fuse Type
Midget
Features
Permanently Mounted Dummy Fuse for Neutral Applications
Fuse UL Class
Midget
Fits Fuse Type
Midget
Max. Operating Temp.
80 deg C
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
100 kA
Max. Amps
30A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Wire Range
14 AWG to 8 AWG
Fuse Block or Holder DC Voltage Rating
600VDC
Ampere Rating
30 A
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
UL Listed Class CC Guide IZLT, File E52283; UL Recognized Component Midget Guide IZLT2, File E52283; CSA Certified Class CC and Midget Class 6225, File 32169
Fuse Block or Holder AC Voltage Rating
600VAC
Frequency
50/60 Hz
Short Description
Fuse Bases 600V 30A Midget 1-pole N 11-11 Crimp
Installation Mounting
In-Line
APPLICATIONS
Street lighting; Parking lot lighting; Traffic signaling; Sports lighting; Boats and marinas; Humid/corrosive environments
Max Fuse Rating
30 A
Short Circuit Current Rating (SCCR)
100 kA
Current - Minimum
0 A
AC Voltage Rating
600 V AC
Current - Maximum
30 A
DC Voltage Rating
600 V DC

Description

In-Line Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1-1/2 in L x 13/32 in dia, Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series FEB, Non-Indicating, Non-Rejection, Fuse Block Design Non-Breakaway, Wire Size 14 to 8 AWG, Wire Length Not Applicable, Mounting Style Inline, Body Material Thermoplastic, Connector Type Crimp, Body Height 1.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.