Zoro Homepage

Fuse Holder, 1 Poles, 250V AC/DC Volt Rating

  • Mfr # GPM-A

  • Zoro # G0907284


product price: $8.54
/ea
Sold in multiples of 2 for $17.08

Key Features

Series
GPM
Number of Poles
1
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPM-A
Zoro #
G0907284
UPC #
782001760601
Country of Origin
Japan

Dimensions

For Fuse Size
20 mm L x 5 mm dia
Height
17 mm
Width
17 mm
Length
35.3 mm

Details

Item
Fuse Holder
Series
GPM
Number of Poles
1
Voltage Rating
250V AC/DC
Connector Type
Quick Connect
Mounting Style
Panel
Body Material
Thermoplastic Polycarbonate
Standards
UL Recognized Component to standard 4248-1, File E52283 CSA Certified, Class 6225.
Max. Amps
10A
Max. Voltage
250V AC/DC
UL Class
CC
Amp Range
15 - 30 A

Description

Panel Mount Fuse Holder 5x20 250V 10A -A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.