Zoro Homepage

Fuse Holder, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # FEB-11-21

  • Zoro # G9035168


product price: $37.83
/ea

Key Features

Series
FEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FEB-11-21
Zoro #
G9035168
UPC #
782001300708
Country of Origin
Mexico

Dimensions

Length
4.3"
For Fuse Size
1-1/2 in L x 13/32 in dia
Body Height
1 in
Body Length
4.3 in
Body Width
1 in

Details

Item
Fuse Holder
Series
FEB
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
Visual Indication
Non-Indicating
Body Material
Polyethylene
Fuse Voltage Rating
600V
Amps
30A
Fits Fuse Block Style
Non-Rejection
Fuse UL Class
Midget
Short Circuit Current (KA)
100 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Max. Amps
30A
Fits Fuse Type
Midget
Wire Range
14 AWG to 8 AWG, 10 AWG to 4 AWG
Max. Voltage
600V AC/DC
Amps AC
30 A

Description

Fuse 5X20MM FA 250V 1/2A-B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.