Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 1 Poles, 600V AC/DC Volt Rating

  • Mfr # FEC-11-11

  • Zoro # G9035159


product price: $39.73
/ea

Key Features

Series
FEC
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEC-11-11
Zoro #
G9035159
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 in
Length
4.30 in
For Fuse Size
1-1/2 in L x 13/32 in dia
Height
1 in
Body Length
4.3 in

Details

Item
Fuse Holder
Series
FEC
Number of Poles
1
Voltage Rating
600V AC/DC
Connector Type
Crimp
Mounting Style
In-Line
Body Material
Polyethylene
Fuse Voltage Rating
600V
Amps
30A
Fuse UL Class
CC
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
APPLICATIONS
Street lighting; Parking lot lighting; Traffic signaling; Sports lighting; Boats and marinas; Humid/corrosive environments
APPROVALS & STANDARDS
UL Listed Class CC Guide IZLT, File E52283; UL Recognized Component Midget Guide IZLT2, File E52283; CSA Certified Class CC and Midget Class 6225, File 32169
Max Fuse Rating
30 A
Frequency
50/60 Hz
Short Circuit Current Rating (SCCR)
200 kA
Fuse Installation Method
Clip-in
Installation Mounting
In-Line
Short Description
Fuse Bases 600V 30A Class CC 1-pole 11-11 Crimp
Max. Voltage
600V AC/DC
Max. Amps
30A
For Fuse Class
CC
Wire Range
14 AWG to 8 AWG
Amps AC
30 A

Description

CC FH INLINE 1P 11-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.