Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 1 Poles, 690V AC Volt Rating

  • Mfr # F331159

  • Zoro # G9037091


product price: $53.72
/ea

Key Features

Number of Poles
1
Voltage Rating
690V AC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F331159
Zoro #
G9037091
UPC #
-
Country of Origin
Tunisia

Dimensions

For Fuse Size
58 mm L x 22 mm dia
Body Width
1.38 in
Body Height
5.02 in
Body Length
3.01 in

Details

Item
Fuse Holder
Number of Poles
1
Voltage Rating
690V AC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Body Material
Polyamide
Fuse Type
UltraSafeâ„¢ US22, Modular fuse-holders
Rated Torque (In.-Lb.)
35.4 lb-in
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
60 deg C
Short Circuit Current (KA)
100 kA
Max. Voltage
690V AC
Max. Amps
125A

Description

IEC Ferrule FuseholderUS22 Series US221I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.