Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 3 Poles, 600V AC/DC Volt Rating

  • Mfr # 60658J

  • Zoro # G9035113


product price: $126.82
/ea
Free Shipping & Returns

Key Features

Series
JFB
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60658J
Zoro #
G9035113
UPC #
782001756925
Country of Origin
Mexico

Dimensions

Width
4.65 in
Height
2.12 in
Length
4 in
Mounting Hole Dia.
1/4 in

Details

Item
Fuse Holder
Series
JFB
Number of Poles
3
Voltage Rating
600V AC/DC
Connector Type
Box Lug
Mounting Style
Screw
Visual Indication
Non-Indicating
Body Material
GFPC
Fuse UL Class
J
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Rated Torque (In.-Lb.)
45 lb-in
Frequency Range (Hz)
50/60 Hz
Short Description
Fuse Bases 600V 60A Class J 3-pole Tin-Plate Copper Copper Box
Fuse Installation Method
Clip-in
APPROVALS & STANDARDS
All class J fuse blocks meet the requirements of UL4248 (formerly UL512); UL listed Guide IZLT, File E52283; CSA certified class 6225, File 32169
Installation Mounting
Direct Screw Mount
Short Circuit Current Rating (SCCR)
200
Max Fuse Rating
60 A
Fits Fuse Block Style
Non-Rejection
Max. Voltage
600V AC/DC
Fits Fuse Type
Industrial
For Fuse Class
J
Max. Amps
60A
Wire Range
14 AWG to 4 AWG

Description

AUTOMOTIVE FUSE E 32V 4A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.