Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, 3 Poles, 750V AC/DC Volt Rating

  • Mfr # U71008

  • Zoro # G9035107


product price: $107.91
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Connector Type
Box Lug
Mounting Style
DIN-Rail
Body Material
Thermoplastic
Length
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U71008
Zoro #
G9035107
UPC #
782001323646
Country of Origin
Mexico

Dimensions

Length
3.62 in
Height
2.20 in
Width
3.82 in
For Fuse Size
58 mm L x 22 mm dia
Wire Size
Al/Cu #2-14

Details

Item
Fuse Holder
Number of Poles
3
Voltage Rating
750V AC/DC
Connector Type
Box Lug
Mounting Style
DIN-Rail
Body Material
Thermoplastic
Fuse Type
750V Open Style Semiconductor Fuseholders - IEC Cylindrical 14x51mm
Frequency Range (Hz)
50/60 Hz
Rated Torque (In.-Lb.)
35 lb-in
Max. Operating Temp.
80 deg C
Short Circuit Current (KA)
200 kA
Frequency
50/60 Hz
APPROVALS & STANDARDS
UL Recognized component guide IZLT2, File E52283; CSA Certified class 6225, File 32169
Fuse Installation Method
Clip-in
APPLICATIONS
All circuits up to 750 volts using semiconductor fuses for protection of small inverters, UPS systems, motor drives, etc.
Max Fuse Rating
100 A
Torque Rating
35 lb-in
Installation Mounting
Screw Mount or DIN Rail
Short Description
Fuse Bases 750V 100A Semiconductor 3-pole Tin-Plated Aluminum Box
Short Circuit Current Rating (SCCR)
200 kA
Fits Fuse Type
Semiconductor Fuse
Max. Voltage
750V AC/DC
Max. Amps
100A
Wire Range
14 AWG to 2 AWG
Spring Reinforced Clip
spring reinforced clips

Description

AUTOMOTIVE FUSE SE 32V 30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.