Zoro Homepage

Fuse Holder, 3 Poles, 800V AC/1000V DC Volt Rating

  • Mfr # S331170

  • Zoro # G9037161


product price: $165.82
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Body Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S331170
Zoro #
G9037161
UPC #
782001311445
Country of Origin
Tunisia

Dimensions

Width
4.13 in
Length
3.01 in
For Fuse Size
58 mm L x 22 mm dia
Height
5.02 in
Wire Size
1/0 - #14

Details

Item
Fuse Holder
Number of Poles
3
Voltage Rating
800V AC/1000V DC
Connector Type
Pressure Plate
Mounting Style
DIN-Rail
Visual Indication
Indicating
Body Material
Polyamide
Fuse Type
UltraSafeâ„¢ US22, Modular fuse-holders
Short Circuit Current (KA)
100 kA
Rated Torque (In.-Lb.)
35.4 lb-in
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
60 deg C
Wire Range
14 AWG to 1/0 AWG
Max. Amps
125A
Max. Voltage
800V AC/1000V DC

Description

IEC Ferrule Fuseholder US22 Serie US223I

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.