Shop All Fuse Accessories
Mersen
Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect
Mfr # GPM-S90
Zoro # G3370263
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 30A
- Voltage Rating 600V AC/DC
- Connector Type Right Angle 1/4 in Quick Connect
- Fits Fuse Type Midget
- Number of Poles 1
Product Information
- Brand Mersen
- MFR # GPM-S90
- Zoro # G3370263
- UPC # 782001323905
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Length | 1/2 in |
Width | 1.13 in |
Height | 1.47 in |
For Fuse Size | 1-1/2 in L x 13/32 in dia |
Diameter | 0.4063 in |
Mounting Hole Dia. | 1-1/64 in |
Details
Description
Panel-Mount Fuse Holder, Fits Fuse Type Midget, Fuse UL Class Midget, 0 to 30 A, Number of Poles 1, 600V AC/DC, For Fuse Size 1 1/2 in L x 13/32 in Dia., Compatible Fuse Series AGU, ATM, ATQ, BAF, BLF, BLN, FLM, FLQ, FNM, FNQ, GGU, HC10S, KLK, KLKD, KLM, KTK, OTM, TRM, Series GPM, Nonindicating, Nonrejection, Fuse Cap Style Screw Knob, Mounting Style Panel, Mounting Hole 1 1/64 in Dia., Body Material PBT, Connector Type Right Angle 1/4 in Quick Connect, Diameter 0.4063 in, Length 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 150A, 250V AC, Non-Indicating (FLNR150)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- ABB Electrical Box, FSE Box, PVC (E980DFN-CTN)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K, R UL Class, 1 Poles (DFC-13)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- MERSEN Fuse Cover, 0 to 30A Amp Range, J UL Class, 1 Poles (DFC-1)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, CC, Midget UL Class, Midget Fuse Type (DFC3LP)
- MERSEN Fuse Cover, 65 to 100A Amp Range, J UL Class, 1 Poles (DFC-3I)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Solder (HKP)
- Mersen Fuse Accessories